Beli elbow 1 1 4 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CKD New Joint Elbow TypeDeskripsi:Single-ended elbow tube + male threadatribut:
- Applicable pipe outer diameter (phi mm): 4
- Material (Packing): Nitrile rubber
- Connection aperture: R1/4
- Shape: 45 degree elbow
- Fluid Temperature (°C): -10 to 60 (thing without freezing)
- Maximum Working Pressure (MPa): 1
- Body Material: Polybutylene terephthalate
- Mass (g): 3.2
- Material (screw part): brass
- TRUSCO Number: 401-5185
- Working Fluid: Compressed air
- CKD Fitting Elbow Pneumatic New Joint Mini Type Type (Nepel Pneumatik L)Deskripsi:Single-ended elbow tube + male threadatribut:
- Working Fluid: Compressed air
- Fluid Temperature (°C): -10 to 60 (thing without freezing)
- Maximum Working Pressure (MPa): 1
- Body Material: Polybutylene terephthalate
- Material (Packing): Nitrile rubber
- PISCO Pressure Controller ElbowDeskripsi:Fittings embedded pressure control valve. Outflow from the joint side is reduced from the screw side to introduce a primary pressure. Case of work at high pressure to the drive device, saving vacuum compressed air only when returning to the starting position of the workUseable: Connection of the screw and tubeatribut:
- Operating Temperature Range: 0 to 60°C
- Operating Pressure Range: 0 to 0.9MPa
- Fluid: air
- Set Pressure Range: 0.2 to 0.6MPa
- PISCO Regulator ElbowDeskripsi:One-touch fitting built-in pressure reducing valve. Outflow from the joint side is reduced from the screw side to introduce a primary pressure. Easy layout in a compact designUseable: Connection of the screw and tubeatribut:
- Material: Valve spring, Valve body, lock claw/stainless steel, open ring/polyacetal (POM), tube/polyurethane or nylon, guide ring, metal body, pressure regulating screw, spring retainer, piston/brass, electroless nickel plating, elastic body Sleeve, O ring,
- Shape: elbow
- Operating Temperature Range: 0 to 60°C (without freezing)
- Operating Pressure Range: 0 to 0.9MPa
- Dimension L1: Max: 56mm, min: 52mm
- Compatible Tube Outer Diameter D: 8mm
- Dimension A (mm): 7.8
- Dimension B: Max: 60mmmm, min: 56mm
- Dimension E: 26.9mm
- Dimension L2: 11.7mm
- Dimension P1: 14.4φ mm
- Dimension P2: 14φ mm
- Dimension P3: 14.4φ mm
- Dimensions c: 18.1mm
- Display Pressure Range: 0 to 0.8MPa
- Fluid: air
- Opposite Side H: 14mm
- Precision: Gauge ± 5% (full scale)
- Set Pressure Range: 0.1 to 0.8MPa
- CKD New Joint Mini Type Long Elbow TypeDeskripsi:Single-ended long elbow tube + male threadatribut:
- Maximum Working Pressure (MPa): 1
- Fluid Temperature (°C): -10 to 60 (thing without freezing)
- Working Fluid: Compressed air
- Material (Packing): Nitrile rubber
- Body Material: Polybutylene terephthalate
- Material (screw part): brass
- Shape: Long elbow
- monotaro Fitting Elbow Pneumatic Square (Nepel Pneumatik L)Deskripsi:Optimum R, the Rc thread piping in general.atribut:
- Fluid: Compressed air
- Surface Treatment: Finish plating
- Body Material: brass
- Screw Type: R/Rc
- Screw standard: Inch size
- Shape: Elbow square type
- PISCO Branch Triple ElbowDeskripsi:Be used for general air pressure piping, is the most standard one-touch fittings. Large selection of models, correspond to any air pressure piping. After installation, you can change the take-off angle of the tube. (Limited to the combination products of the connection port shape/screw and push-in joint.) Sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tubeatribut:
- Color: Open Ring/Resin Body: Black
- Type: Standard type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Maximum Working Pressure: 1MPa
- Fluid: Air, water (conditioned)
- PISCO Throttle Valve ElbowDeskripsi:Controlling the speed or pneumatic signal of pneumatic equipment. While flowing air can be adjusted flow rate.Useable: Connection of the screw and tubeatribut:
- Material: Lock nail/stainless steel. Open ring/POM (polyacetal). Tubes/polyurethane or nylon. Guide ring, metal body, needle/brass (electroless nickel plating). Elastic sleeve, O ring/NBR (nitrile rubber). Resin body/PBT (polybutylene terephthalate). Lo
- Shape: Elbow Type
- Color: Open Ring/Resin Body: Black
- Operating Temperature Range: 0 to 60°C
- Operating Pressure Range: 0 to 0.9MPa
- Fluid: air
- Material (metal hood)/Processing: Brass (electroless nickel plating)
- PISCO Throttle Valve ElbowDeskripsi:Controlling the speed or pneumatic signal of pneumatic equipment. While flowing air can be adjusted flow rate.Useable: Connection of the screw and tubeatribut:
- Material: Lock nail/stainless steel. Open ring/POM (polyacetal). Tubes/polyurethane or nylon. Guide ring, metal body, needle/brass (electroless nickel plating). Elastic sleeve, O ring/NBR (nitrile rubber). Resin body/PBT (polybutylene terephthalate). Lo
- Shape: Elbow Type
- Operating Temperature Range: 0 to 60°C
- Operating Pressure Range: 0 to 0.9MPa
- Fluid: air
- Material (metal hood)/Processing: Brass (electroless nickel plating)
- Merck Millipore Street Elbow 1/4inch NPTF to MaleDeskripsi:Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.Tri-Clamp (TC) fittings are referred to by convention as 1 1/2", 2", etc. 1 1/2" TC fittings connect to 1" or 1 1/2" O.D. tube sizes. 2" TC fittings connect to 2" O.D. tube size only.atribut:
- Diameter (mm): 6.3 (0.25 in.) (I.D.)
- Material Size: 1
- Quality Level: MQ100
- Kennedy Ken-Fit Elbow ConnectorDeskripsi:Elbow Connector Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar. Pressure range: -0.9bar min to +10bar max. Temp range: -20degreesC min to +70degreesC max. Tube suitability: Nylon, polyurethane.atribut:
- Operating Temperature Range (°C): -20 to +70
- Surface Finish: Nickel-plated
- Material: Brass
- PISCO Fitting Elbow Pneumatic SUS316 Tightening (Nepel Pneumatik L)Deskripsi:Optimum tightening joints chemicals used excellent SUS316 material corrosion resistance, air-tightness, emphasis (medical, food, semiconductor) of the special environment piping.. Ideal for piping of clean room environment.Useable: Connection of the screw and tubeatribut:
- Shape: elbow
- Type: Corrosion resistant type
- Fluid: Air, water, others
- PISCO Fitting Elbow Pneumatic Socket (Nepel Pneumatik L)Deskripsi:Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting)Useable: Connection of the screw and tubeatribut:
- Shape: Socket elbow
- Type: Standard type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Maximum Working Pressure: 1MPa
- Fluid: Air, water (conditioned)
- Packing: Normal packaging
- RoHS Directive: Yes
- Vacuum Pressure: -100kPa
Daftar Harga elbow 1 1 4 Terbaru October 2026
| CKD New Joint Elbow Type | Rp50.900 |
| CKD Fitting Elbow Pneumatic New Joint Mini Type Type (Nepel Pneumatik L) | Rp48.900 |
| PISCO Pressure Controller Elbow | Rp329.900 |
| PISCO Regulator Elbow | Rp899.900 |
| CKD New Joint Mini Type Long Elbow Type | Rp67.900 |
| monotaro Fitting Elbow Pneumatic Square (Nepel Pneumatik L) | Rp22.900 |
| PISCO Branch Triple Elbow | Rp139.900 |
| PISCO Throttle Valve Elbow | Rp109.900 |
| PISCO Throttle Valve Elbow | Rp129.900 |
| Merck Millipore Street Elbow 1/4inch NPTF to Male | Rp1.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P103126670-1.jpg)
%20Lurus/PISCO%20Pressure%20Controller%20Elbow/P102531671-1.jpg)


/c7P103189439-1.jpg)





/P102529700-1.jpg)
/P102531060-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)